Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0099062
  • Mfr #: 5ATS6.0
$12.22
  • Cutting Direction: Right Hand
  • Drill Bit Material: High Speed Steel
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #5ATS6.0 Specifications

  • Zoro #: G0099062
  • Mfr #: 5ATS6.0
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Coolant Through: No Shank Dia.: 6mm
Drill Bit Dimension Type: Metric Item: HSS Jobber Drill,Steam Oxide,6mm
Drill Bit Point Angle: 118 Degrees Drill Bit Grouping: Drill Bit
Drill Bit Finish: Steam Oxide Material: High Speed Steel
Drill Bit Size: 6.00mm Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,6mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS6.0