Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6.00mm HSS TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0107751
  • Mfr #: QC21GM6.0
$8.93 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
  • Item: HSS Jobber Drill,Tin Coat,6mm
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21GM6.0 Specifications

  • Zoro #: G0107751
  • Mfr #: QC21GM6.0
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Item: HSS Jobber Drill,Tin Coat,6mm Drill Bit Finish: TiN
Drill Bit Size: 6.00mm Drill Bit Point Angle: 135 Degrees
Finish: Tin Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Coolant Through: No
Shank Dia.: 6mm Point Type: Self Centering Split Point
Drill Bit Dimension Type: Metric Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Tin Coat,6mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21GM6.0