Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

61/64" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0124177
  • Mfr #: R5761/64
$37.37
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #R5761/64 Specifications

  • Zoro #: G0124177
  • Mfr #: R5761/64
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Fractional Inch
Item: Shank Jobber Drill,Redcd,Parallel,61/64" Drill Bit Size: #26
Drill Bit Material: High Speed Steel Coolant Through: No
Material: High Speed Steel Drill Bit Finish: Bright and Steam Oxide
Shank Dia.: 1/2" Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Shank Jobber Drill,Redcd,Parallel,61/64 In., Drill Bit Size #26, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R5761/64