Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#62 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118087
  • Mfr #: R18PN62
$0.99 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 118 Degrees
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN62 Specifications

  • Zoro #: G0118087
  • Mfr #: R18PN62
Drill Bit Dimension Type: Wire Drill Bit Point Angle: 118 Degrees
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Item: HSS Intermediate Jobber Drill,Bright,N62
Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Size: #30 Shank Dia.: 0.0380"
Drill Bit Finish: Bright Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N62, Drill Bit Size #30, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN62