Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#65 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0116057
  • Mfr #: R18CON65
$2.23 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 135 Degrees
  • Item: HSS-E Jobber Drill,Bronze,N65
  • Drill Bit Finish: Bronze Oxide
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18CON65 Specifications

  • Zoro #: G0116057
  • Mfr #: R18CON65
Drill Bit Point Angle: 135 Degrees Item: HSS-E Jobber Drill,Bronze,N65
Drill Bit Finish: Bronze Oxide Drill Bit Dimension Type: Wire
Shank Dia.: 0.0350" Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Size: #31
Drill Bit Material: Cobalt Material: Cobalt
Point Type: Self Centering Split Point Cutting Direction: Right Hand
Measurement System: Wire Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,N65, Drill Bit Size #31, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18CON65