Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#65 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117439
  • Mfr #: R18N65
$0.99 /ea

Order in multiples of 12

  • Drill Bit Size: #17
  • Item: HSS Jobber Drill,Steam,Oxide,N65
  • Shank Dia.: 0.0350"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18N65 Specifications

  • Zoro #: G0117439
  • Mfr #: R18N65
Drill Bit Size: #17 Item: HSS Jobber Drill,Steam,Oxide,N65
Shank Dia.: 0.0350" Cutting Direction: Right Hand
Material: High Speed Steel Drill Bit Dimension Type: Wire
Coolant Through: No Drill Bit Material: High Speed Steel
Drill Bit Finish: Steam Oxide Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N65, Drill Bit Size #17, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N65