Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7.00mm Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101031
  • Mfr #: D33M7.0
$30.34
  • Drill Bit Size: 7.00mm
  • Cutting Direction: Right Hand
  • Material: Carbide
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33M7.0 Specifications

  • Zoro #: G0101031
  • Mfr #: D33M7.0
Drill Bit Size: 7.00mm Cutting Direction: Right Hand
Material: Carbide Shank Dia.: 7.00mm
Item: Jobber Drill,Bright,Standard,7mm Drill Bit Material: Carbide
Drill Bit Finish: Bright Drill Bit Dimension Type: Metric
Point Type: Self-Centering Point Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Coolant Through: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,7mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33M7.0