Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#73 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0116608
  • Mfr #: R18HN73
$2.19 /ea

Order in multiples of 12

  • Drill Bit Point Angle: 118 Degrees
  • Number of Pieces: 1
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18HN73 Specifications

  • Zoro #: G0116608
  • Mfr #: R18HN73
Drill Bit Point Angle: 118 Degrees Number of Pieces: 1
Cutting Direction: Right Hand Drill Bit Material: High Speed Steel
Drill Bit Dimension Type: Wire Shank Dia.: 0.0240"
Drill Bit Finish: Bright Drill Bit Size: #37
Item: HSS Jobber Drill,Bright,N73 Drill Bit Grouping: Drill Bit
Coolant Through: No Material: High Speed Steel
Measurement System: Wire Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,N73, Drill Bit Size #37, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18HN73