Precision Twist Drill
R10CO HSS-E Bronze 135D NAS907J JD 7/64 inch
Mfr # R10CO7/64
Zoro # G0112563
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #21
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Explore More Products
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/4 inch R10P1/4
- PRECISION TWIST DRILL HX18 HSS Purple/Bronze HX 135D JL Drill N35 N35 HX18N35
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch R10CO3/8
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 5.50 mm 2AB5.5
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N7 N7 R18PN7
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N57 N57 R18PN57
- PRECISION TWIST DRILL HM Bright 118° Solid Standard Jobber Precision P 003601
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 9/64 inch R10B9/64
- PRECISION TWIST DRILL R15 HSS Steam Oxide 118D Jobber Drill I R15I
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 4.30mm C70090
- BOSCH JOBBER DRILL 1011 11/64 BULK VA10111
- Precision Twist Drill Drill Bits