Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.10mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0090507
  • Mfr #: 2A8.1
$4.91 /ea

Order in multiples of 6

  • Shank Dia.: 8.1mm
  • Drill Bit Size: #32
  • Drill Bit Dimension Type: Metric
See full product details
Orders over $75 ship free.

Precision Twist Drill #2A8.1 Specifications

  • Zoro #: G0090507
  • Mfr #: 2A8.1
Shank Dia.: 8.1mm Drill Bit Size: #32
Drill Bit Dimension Type: Metric Material: Cobalt
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Bright,8.1mm Cutting Direction: Right Hand
Drill Bit Finish: Bright Drill Bit Material: Cobalt
Coolant Through: No Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,8.1mm, Drill Bit Size #32, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2A8.1