Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.20mm Cobalt 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0091563
  • Mfr #: 2AB8.2
$5.02 /ea

Order in multiples of 6

  • Cutting Direction: Right Hand
  • Drill Bit Size: #15
  • Shank Dia.: 8.2mm
See full product details
Orders over $75 ship free.

Precision Twist Drill #2AB8.2 Specifications

  • Zoro #: G0091563
  • Mfr #: 2AB8.2
Cutting Direction: Right Hand Drill Bit Size: #15
Shank Dia.: 8.2mm Drill Bit Point Angle: 118 Degrees
Item: HSS Jobber Drill,Steam Oxide,8.2mm Drill Bit Finish: Steam Oxide
Drill Bit Material: Cobalt Coolant Through: No
Drill Bit Dimension Type: Metric Material: Cobalt
Drill Bit Grouping: Drill Bit Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,8.2mm, Drill Bit Size #15, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2AB8.2