Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#85 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0118601
  • Mfr #: R18PN85
$3.00 /ea

Order in multiples of 12

  • Coolant Through: No
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18PN85 Specifications

  • Zoro #: G0118601
  • Mfr #: R18PN85
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Shank Dia.: 0.0110"
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Drill Bit Size: #24 Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Material: High Speed Steel
Item: HSS Intermediate Jobber Drill,Bright,N85 Measurement System: Wire
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Intermediate Jobber Drill,Bright,N85, Drill Bit Size #24, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18PN85