Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.60mm HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108558
  • Mfr #: QC21PM8.6
$9.11 /ea

Order in multiples of 6

  • Drill Bit Dimension Type: Metric
  • Point Type: Self Centering Split Point
  • Item: HSS Jobber Drill,Bright,8.6mm
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21PM8.6 Specifications

  • Zoro #: G0108558
  • Mfr #: QC21PM8.6
Drill Bit Dimension Type: Metric Point Type: Self Centering Split Point
Item: HSS Jobber Drill,Bright,8.6mm Drill Bit Size: 8.60mm
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Shank Dia.: 8.6mm Material: High Speed Steel
Coolant Through: No Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,8.6mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PM8.6