Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#9 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0117518
  • Mfr #: R18N9
$1.49 /ea

Order in multiples of 6

  • Item: HSS Jobber Drill,Steam,Oxide,N9
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 0.1960"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R18N9 Specifications

  • Zoro #: G0117518
  • Mfr #: R18N9
Item: HSS Jobber Drill,Steam,Oxide,N9 Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.1960" Drill Bit Material: High Speed Steel
Material: High Speed Steel Cutting Direction: Right Hand
Drill Bit Finish: Steam Oxide Drill Bit Size: #24
Coolant Through: No Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam,Oxide,N9, Drill Bit Size #24, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R18N9