Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.00mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0099053
  • Mfr #: 5ATS9.0
$20.43
  • Drill Bit Size: 9.00mm
  • Drill Bit Dimension Type: Metric
  • Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #5ATS9.0 Specifications

  • Zoro #: G0099053
  • Mfr #: 5ATS9.0
Drill Bit Size: 9.00mm Drill Bit Dimension Type: Metric
Material: High Speed Steel Drill Bit Point Angle: 118 Degrees
Shank Dia.: 9mm Cutting Direction: Right Hand
Drill Bit Finish: Steam Oxide Drill Bit Grouping: Drill Bit
Coolant Through: No Item: HSS Jobber Drill,Steam Oxide,9mm
Drill Bit Material: High Speed Steel Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,9mm

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #5ATS9.0