Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113272
  • Mfr #: R10P9/16
$13.20
  • Cutting Direction: Right Hand
  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 9/16"
See full product details
Orders over $75 ship free.

Precision Twist Drill #R10P9/16 Specifications

  • Zoro #: G0113272
  • Mfr #: R10P9/16
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Shank Dia.: 9/16" Material: High Speed Steel
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Drill Bit Material: High Speed Steel Drill Bit Finish: Bright
Item: HSS Jobber Drill,Bright,118 deg.,9/16" Drill Bit Size: #20
Drill Bit Grouping: Drill Bit Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,118 deg.,9/16 In., Drill Bit Size #20, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10P9/16