Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0123422
  • Mfr #: R569/16
$17.99
  • Drill Bit Finish: Bright and Steam Oxide
  • Shank Dia.: 1/2"
  • Drill Bit Grouping: Drill Bit
See full product details
Orders over $75 ship free.

Precision Twist Drill #R569/16 Specifications

  • Zoro #: G0123422
  • Mfr #: R569/16
Drill Bit Finish: Bright and Steam Oxide Shank Dia.: 1/2"
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Dimension Type: Fractional Inch Material: High Speed Steel
Drill Bit Size: #13 Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Item: Reducd Parallel,Shank Jobber Drill,9/16" Measurement System: Wire
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Reducd Parallel,Shank Jobber Drill,9/16 In., Drill Bit Size #13, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R569/16