Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0088553
  • Mfr #: 2099/32
$15.88
  • Drill Bit Grouping: Drill Bit
  • Coolant Through: No
  • Drill Bit Finish: Steam Oxide
See full product details
Orders over $75 ship free.

Precision Twist Drill #2099/32 Specifications

  • Zoro #: G0088553
  • Mfr #: 2099/32
Drill Bit Grouping: Drill Bit Coolant Through: No
Drill Bit Finish: Steam Oxide Cutting Direction: Right Hand
Drill Bit Material: High Speed Steel Item: HSS Jobber Drill,Steam Oxide,9/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Material: High Speed Steel Drill Bit Size: 9/32"
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,9/32 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2099/32