Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

N2 Aircraft Extension Jobber Drill

  • Zoro #: G0099211
  • Mfr #: ATR41N2

$9.28 /ea

Order in multiples of 12

  • Drill Bit Dimension Type: Wire
  • Drill Bit Material: High Speed Steel
  • Drill Bit Size: #2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #ATR41N2 Specifications

  • Zoro #: G0099211
  • Mfr #: ATR41N2
Drill Bit Dimension Type: Wire Drill Bit Material: High Speed Steel
Drill Bit Size: #2 Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Item: Aircraft Extension Jobber Drill,N2 Drill Bit Finish: Bright
Shank Dia.: 0.1280" Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Bright 118°Aircraft Extension Drill Jobber Precision Twist Drill0.1100

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #ATR41N2