Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#68 Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101731
  • Mfr #: D33WN68

$14.45

  • Material: Carbide
  • Drill Bit Material: Carbide
  • Shank Dia.: 0.0310"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D33WN68 Specifications

  • Zoro #: G0101731
  • Mfr #: D33WN68
Material: Carbide Drill Bit Material: Carbide
Shank Dia.: 0.0310" Drill Bit Size: #68
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 118 Degrees
Coolant Through: No Item: Bright Jobber Drill,Bright,N68
Point Type: Self-Centering Point Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Finish: Bright
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HM Bright 118°Solid Standard Jobber No. 68

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33WN68