Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Carbide 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0100873
  • Mfr #: D33LO
$39.38
  • Drill Bit Size: O
  • Material: Carbide
  • Drill Bit Material: Carbide
See full product details
Orders over $75 ship free.

Precision Twist Drill #D33LO Specifications

  • Zoro #: G0100873
  • Mfr #: D33LO
Drill Bit Size: O Material: Carbide
Drill Bit Material: Carbide Cutting Direction: Right Hand
Drill Bit Dimension Type: Letter Shank Dia.: 0.3160"
Drill Bit Grouping: Drill Bit Drill Bit Finish: Bright
Drill Bit Point Angle: 118 Degrees Item: Jobber Drill,Bright,Standard,O
Point Type: Self-Centering Point Coolant Through: No
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill,Bright,Standard,O

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D33LO