Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113869
  • Mfr #: R15COH
$5.60 /ea

Order in multiples of 2

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Size: #36
  • Item: HSS-E Jobber Drill,Bronze,H
See full product details
Orders over $75 ship free.

Precision Twist Drill #R15COH Specifications

  • Zoro #: G0113869
  • Mfr #: R15COH
Drill Bit Point Angle: 135 Degrees Drill Bit Size: #36
Item: HSS-E Jobber Drill,Bronze,H Drill Bit Finish: Bronze Oxide
Coolant Through: No Point Type: Self Centering Split Point
Shank Dia.: 0.2660" Drill Bit Material: Cobalt
Drill Bit Dimension Type: Letter Material: Cobalt
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,H, Drill Bit Size #36, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15COH