Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
Cobalt 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R15COI
Zoro # G0113893
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size #30
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt