October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Drill, High Speed, Bright, Steel, 335/64"

  • Zoro #: G0088002
  • Mfr #: 181335/64

$73.50

Details
  • Item: Drill,High Speed,Bright,Steel,335/64"
  • Country of Origin (subject to change): France
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #181335/64 Specifications

  • Zoro #: G0088002
  • Mfr #: 181335/64
Item: Drill,High Speed,Bright,Steel,335/64" Country of Origin (subject to change): France

Description

The Precision Twist 1813 extra-long length, 118-degree conventional point, general-purpose round shank drill bit made of high-speed steel (HSS) with uncoated finish. It is suitable for drilling holes to a depth up to 15 times the diameter of the drill size. The shank diameter is the same as the drill size. The 1813 series has a type N flute form, with a regular helix angle of 21 to 34 degrees, has best performance drilling into steel . An uncoated finish helps keep costs down, yet provides acceptable performance in most situations. The finish helps increase chip flow in soft materials. For drill sizes larger than 33/64 of an inch, they have a steam tempering (also called black oxide) finish. This finish gives a strongly adhering surface treatment that acts to retain cutting fluid and prevent chip to tool welding, reducing the formation of a built-up edge. and away from the cutting edge. They are made to ANSI (fractional sizing) industry standards, which ensure that drill bits around the world, confirm to the same specifications.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #181335/64