Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, M10 x 1.5mm

  • Zoro #: G0078001
  • Mfr #: 1700M10X1.5NO3
$14.60 5% off
$13.86 /ea

Order in multiples of 2

  • Item: Straight Flute Hand Tap
  • Thread Direction: Right Hand
  • Tap Style: Straight Flute (Hand)
See full product details
Orders over $75 ship free.

Precision Twist Drill #1700M10X1.5NO3 Specifications

  • Zoro #: G0078001
  • Mfr #: 1700M10X1.5NO3
Item: Straight Flute Hand Tap Thread Direction: Right Hand
Tap Style: Straight Flute (Hand) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Tap,M10 x 1.5mm, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1700M10X1.5NO3