Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, M12 x 1.75mm

  • Zoro #: G0075323
  • Mfr #: 1599M12

$21.21

  • Item: Hand Tap,M12 x 1.75mm
  • Country of Origin (subject to change): United States
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #1599M12 Specifications

  • Zoro #: G0075323
  • Mfr #: 1599M12
Item: Hand Tap,M12 x 1.75mm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Union Butterfield 1599SB(M) nitrided high-speed steel hand threading tap has straight flutes, a semi-bottoming chamfer, and a round shank with a square end, and is used for tapping metric threads in a number of materials, with best performance in cast iron. The straight flutes are suitable for threading through holes (extending through the workpiece) and blind or bottoming holes (with only one opening). Nitride finish offers increased hardness and wear-resistance, and is good for working with abrasive materials such as cast iron. The semi-bottoming chamfer can reduce chip load, add tool life, and improve tapping speeds in comparison with a bottoming chamfer. Right-hand threads are designed to tighten when the head or nut is rotated clockwise (the most common threading direction). High-speed steel (HSS) is a common general-purpose steel for cutting tools and is compatible with a variety of materials. The round shank with square end makes this tap suitable for hand or power-driven applications. This tool can be used in machines, such as drill presses or lathes, or with hand tools such as tap wrenches. In the Union Butterfield 1599SB(M) series, all taps have four flutes and semi-bottoming chamfers. This tap conforms to ANSI standards and can create threads to a depth 1 ½ times its diameter. It is suitable for the ANSI 6H tolerance class: 6H is used for a normal length of thread engagement and medium tolerance quality. Taps produce internal threads in previously formed holes and can be used in machines (such as drill presses) or with hand tools. Common types of taps include hand taps, spiral point taps, spiral flute taps, thread forming taps, and pipe taps. Hand taps (straight-flute taps) collect chips in the straight flutes of the tool; spiral point taps push chips through holes ahead of the tool; and spiral flute taps pull chips back from the tip of the tool, up and out the hole. Thread forming taps, also known as cold forming taps, press rather than cut to create threads in a drilled hole, and no chips are created. Pipe taps create threads in pipes and pipe fittings. Each thread type designates a thread profile and each type is identified with an abbreviation. In the U.S. and Canada, the Unified Thread Standard is the dominant thread type, including UNC (Unified Coarse), UNF (Unified Fine), and NPT (National Pipe Taper) threads, among others.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1599M12