Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, M20 x 2.5mm

  • Zoro #: G0078333
  • Mfr #: 1700M20X2.5NO2
$67.10 23% off
$51.00
  • Item: Hand Tap,M20 x 2.5mm
  • Tap Style: Straight Flute (Hand)
  • Thread Direction: Right Hand
See full product details
Orders over $75 ship free.

Precision Twist Drill #1700M20X2.5NO2 Specifications

  • Zoro #: G0078333
  • Mfr #: 1700M20X2.5NO2
Item: Hand Tap,M20 x 2.5mm Tap Style: Straight Flute (Hand)
Thread Direction: Right Hand Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hand Tap,M20 x 2.5mm, Right Hand

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #1700M20X2.5NO2