Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0113467
  • Mfr #: R15AE
$3.42 /ea

Order in multiples of 12

  • Drill Bit Grouping: Drill Bit
  • Material: High Speed Steel
  • Drill Bit Point Angle: 118 Degrees
See full product details
Orders over $75 ship free.

Precision Twist Drill #R15AE Specifications

  • Zoro #: G0113467
  • Mfr #: R15AE
Drill Bit Grouping: Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 118 Degrees Drill Bit Material: High Speed Steel
Point Type: Self Centering Split Point Drill Bit Size: E
Drill Bit Dimension Type: Letter Coolant Through: No
Drill Bit Finish: Steam Oxide Shank Dia.: 0.2500"
Item: HSS Jobber Drill,Steam Oxide,AE Cutting Direction: Right Hand
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,AE

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15AE