Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
QC21P HSS BRIGHT QC 135D Jobber Drill C (Discontinued)
Mfr # QC21PC
Zoro # G0108302
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size C
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel