Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108232
  • Mfr #: QC21PH
$5.98 /ea

Order in multiples of 12

  • Coolant Through: No
  • Point Type: Self Centering Split Point
  • Shank Dia.: 0.2660"
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21PH Specifications

  • Zoro #: G0108232
  • Mfr #: QC21PH
Coolant Through: No Point Type: Self Centering Split Point
Shank Dia.: 0.2660" Drill Bit Point Angle: 135 Degrees
Drill Bit Size: H Item: HSS Jobber Drill,Bright,H
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Finish: Bright Cutting Direction: Right Hand
Material: High Speed Steel Drill Bit Dimension Type: Letter
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,H

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PH