Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0108372
  • Mfr #: QC21PI
$5.64 /ea

Order in multiples of 12

  • Drill Bit Material: High Speed Steel
  • Drill Bit Dimension Type: Letter
  • Shank Dia.: 0.2720"
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21PI Specifications

  • Zoro #: G0108372
  • Mfr #: QC21PI
Drill Bit Material: High Speed Steel Drill Bit Dimension Type: Letter
Shank Dia.: 0.2720" Drill Bit Grouping: Drill Bit
Coolant Through: No Item: HSS Jobber Drill,Bright,I
Material: High Speed Steel Point Type: Self Centering Split Point
Cutting Direction: Right Hand Drill Bit Point Angle: 135 Degrees
Drill Bit Size: I Drill Bit Finish: Bright
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,I

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PI