Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0109057
  • Mfr #: QC21PT
$10.65 /ea

Order in multiples of 6

  • Drill Bit Dimension Type: Letter
  • Coolant Through: No
  • Item: HSS Jobber Drill,Bright,T
See full product details
Orders over $75 ship free.

Precision Twist Drill #QC21PT Specifications

  • Zoro #: G0109057
  • Mfr #: QC21PT
Drill Bit Dimension Type: Letter Coolant Through: No
Item: HSS Jobber Drill,Bright,T Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Shank Dia.: 0.3580"
Material: High Speed Steel Drill Bit Point Angle: 135 Degrees
Drill Bit Size: T Drill Bit Finish: Bright
Drill Bit Material: High Speed Steel Point Type: Self Centering Split Point
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

HSS Jobber Drill,Bright,T

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #QC21PT