Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0113537
  • Mfr #: R15BP
$4.00 /ea

Order in multiples of 6

  • Material: High Speed Steel
  • Drill Bit Point Angle: 135 Degrees
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Precision Twist Drill #R15BP Specifications

  • Zoro #: G0113537
  • Mfr #: R15BP
Material: High Speed Steel Drill Bit Point Angle: 135 Degrees
Coolant Through: No Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill Bit Point Type: Self Centering Split Point
Shank Dia.: 0.3230" Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Drill Bit Size: #31
Item: HSS Jobber Drill,Steam Oxide,BP Drill Bit Finish: Steam Oxide
Measurement System: Wire Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS Jobber Drill,Steam Oxide,BP, Drill Bit Size #31, Wire

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R15BP