Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Bright, Adjustable Die, M6X1.0X1

  • Zoro #: G0081072
  • Mfr #: 2710M6X1.0X1
$38.46
  • Item: Round Threading Die
  • Thread Direction: Right Hand
  • Die Type: Adjustable
See full product details
Orders over $75 ship free.

Precision Twist Drill #2710M6X1.0X1 Specifications

  • Zoro #: G0081072
  • Mfr #: 2710M6X1.0X1
Item: Round Threading Die Thread Direction: Right Hand
Die Type: Adjustable Finish - Machining: Bright (Uncoated)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Round Threading Die, Adjustable, Thread Direction Right Hand, Finish - Machining Bright (Uncoated)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #2710M6X1.0X1