Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Bright, Bridge Reamer, 9/16"

  • Zoro #: G0083470
  • Mfr #: 45799/16
$55.30
  • Tap Style: Spiral Flute
  • Tap Finish: Bright
  • Tap Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #45799/16 Specifications

  • Zoro #: G0083470
  • Mfr #: 45799/16
Tap Style: Spiral Flute Tap Finish: Bright
Tap Material: High Speed Steel Item: HSS Bright,Bridge Reamer,9/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,Bridge Reamer,9/16 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #45799/16