Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/16"X27, Taper, NPTF

  • Zoro #: G0072742
  • Mfr #: 15491/16X27
$31.99
  • Tap Material: High Speed Steel
  • Tap Style: Pipe
  • Tap Finish: Uncoated
See full product details
Orders over $75 ship free.

Precision Twist Drill #15491/16X27 Specifications

  • Zoro #: G0072742
  • Mfr #: 15491/16X27
Tap Material: High Speed Steel Tap Style: Pipe
Tap Finish: Uncoated Tap Chamfer: Taper
Tap Thread Type: NPTF Tap Thread Size: 1/16"X27
Standards: ANSI Thread Direction: Right Hand
Item: HSS Bright,NPTF Pipe Tap,1/16X27 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPTF Pipe Tap,1/16X27

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15491/16X27