Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/8"X27, Taper, NPTF

  • Zoro #: G0072727
  • Mfr #: 15491/8X27
$31.06
  • Tap Thread Type: NPTF
  • Tap Chamfer: Taper
  • Tap Material: High Speed Steel
See full product details
Orders over $75 ship free.

Precision Twist Drill #15491/8X27 Specifications

  • Zoro #: G0072727
  • Mfr #: 15491/8X27
Tap Thread Type: NPTF Tap Chamfer: Taper
Tap Material: High Speed Steel Tap Thread Size: 1/8"X27
Standards: ANSI Thread Direction: Right Hand
Tap Finish: Uncoated Tap Style: Pipe
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPTF Pipe Tap,1/8X27

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15491/8X27