Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Tap, 1/8"X27X0.313, Taper, NPTF

  • Zoro #: G0072751
  • Mfr #: 15491/8X27X0.313
$31.06
  • Tap Chamfer: Taper
  • Tap Material: High Speed Steel
  • Standards: ANSI
See full product details
Orders over $75 ship free.

Precision Twist Drill #15491/8X27X0.313 Specifications

  • Zoro #: G0072751
  • Mfr #: 15491/8X27X0.313
Tap Chamfer: Taper Tap Material: High Speed Steel
Standards: ANSI Tap Finish: Uncoated
Thread Direction: Right Hand Tap Thread Size: 1/8"X27X0.313
Tap Style: Pipe Tap Thread Type: NPTF
Item: Pipe Tap Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Bright,NPTF Pipe Tap,1/8X27X0.313

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #15491/8X27X0.313