Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

7/32" HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101950
  • Mfr #: D4447/32

$19.15

  • Coolant Through: No
  • Drill Bit Size: 7/32"
  • Drill Bit Finish: Bright
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D4447/32 Specifications

  • Zoro #: G0101950
  • Mfr #: D4447/32
Coolant Through: No Drill Bit Size: 7/32"
Drill Bit Finish: Bright Material: High Speed Steel
Drill Bit Material: High Speed Steel Item: HSS Caride Tip Jobber Drill,Bright,7/32"
Drill Bit Dimension Type: Fractional Inch Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Shank Dia.: 7/32"
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Precision Twist D444 jobber-length, carbide-tipped, round shank drill bit performs best when drilling holes into cast iron. It can drill to a depth up to four times the diameter of the drill size. The shank diameter is the same as the drill size. The D444 series has a type N flute form, with a regular helix (21 to 34 degrees) angle. Uncoated (bright) tools have no finish or coating. They are a common choice for general use applications. The round shank with tang provides a means to securely hold the drill bit in the tool holder. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. It is tipped with carbide (a metallic carbide composite with binder material), which is much harder and stiffer than high-speed steel (HSS), and will hold an edge longer, and deflect less than HSS. These are also more resistant to heat than HSS. These qualities allow it to run at higher speeds and feeds. They are made to ANSI (fractional sizing) industry standards, which help ensure that drill bits around the world confirm to the same specifications. Drilling, or hole making, is the most common metalworking operation in the world. Twist drill bits are the most common type of drill bit used. Twist drill bits can be used in hand-operated drills, standalone drill presses, or a lathe.

 

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D4447/32