Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#13 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101987
  • Mfr #: D444N13

$22.10

  • Drill Bit Size: #13
  • Material: High Speed Steel
  • Shank Dia.: 0.1850"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D444N13 Specifications

  • Zoro #: G0101987
  • Mfr #: D444N13
Drill Bit Size: #13 Material: High Speed Steel
Shank Dia.: 0.1850" Item: HSS Caride Tip Jobber Drill,Bright,N13
Drill Bit Material: High Speed Steel Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Bright
Coolant Through: No Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS HM Bright 118°Jobber Drill - Carbide Tipped Jobber No. 13

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D444N13