Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#20 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101917
  • Mfr #: D444N20

$20.83

  • Cutting Direction: Right Hand
  • Material: High Speed Steel
  • Drill Bit Material: High Speed Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D444N20 Specifications

  • Zoro #: G0101917
  • Mfr #: D444N20
Cutting Direction: Right Hand Material: High Speed Steel
Drill Bit Material: High Speed Steel Item: HSS Caride Tip Jobber Drill,Bright,N20
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.1610" Drill Bit Dimension Type: Wire
Drill Bit Size: #20 Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS HM Bright 118°Jobber Drill - Carbide Tipped Jobber No. 20

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D444N20