Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#21 HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0101978
  • Mfr #: D444N21

$20.83

  • Drill Bit Grouping: Drill Bit
  • Item: HSS Caride Tip Jobber Drill,Bright,N21
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #D444N21 Specifications

  • Zoro #: G0101978
  • Mfr #: D444N21
Drill Bit Grouping: Drill Bit Item: HSS Caride Tip Jobber Drill,Bright,N21
Cutting Direction: Right Hand Material: High Speed Steel
Drill Bit Size: #21 Shank Dia.: 0.1590"
Drill Bit Dimension Type: Wire Drill Bit Finish: Bright
Coolant Through: No Drill Bit Point Angle: 118 Degrees
Drill Bit Material: High Speed Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS HM Bright 118°Jobber Drill - Carbide Tipped Jobber No. 21

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #D444N21