Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Core Drill, Steam Oxide, 17/32"

  • Zoro #: G0125933
  • Mfr #: T40017/32

$52.96

  • Bit Dia.: 17/32"
  • Number of Pieces: 1
  • Item: HSS Core Drill,Steam Oxide,17/32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #T40017/32 Specifications

  • Zoro #: G0125933
  • Mfr #: T40017/32
Bit Dia.: 17/32" Number of Pieces: 1
Item: HSS Core Drill,Steam Oxide,17/32" Shank Shape: Tapered
Drilling Length: 4-5/8" Overall Length: 8-1/2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide Morse Taper ShankCore Drill, 4 Flute ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #T40017/32