Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Core Drill, Stm Oxd, 4 fl. oz., 1-1/4"

  • Zoro #: G0125732
  • Mfr #: T4001.1/4
$205.27
  • Bit Dia.: 1-1/4"
  • Drilling Length: 7-7/8"
  • Overall Length: 13-1/2"
See full product details
This item ships free.

Precision Twist Drill #T4001.1/4 Specifications

  • Zoro #: G0125732
  • Mfr #: T4001.1/4
Bit Dia.: 1-1/4" Drilling Length: 7-7/8"
Overall Length: 13-1/2" Item: HSS Core Drill,Stm Oxd,4 fl. oz.,1-1/4"
Number of Pieces: 1 Shank Shape: Tapered
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HSS Core Drill,Stm Oxd,4 fl. oz.,1-1/4 In.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #T4001.1/4