Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Core Drill, Stm Oxd, 4 fl. oz., 1-5/32"

  • Zoro #: G0125988
  • Mfr #: T4001.5/32

$177.66

  • Drilling Length: 7-1/4"
  • Number of Pieces: 1
  • Shank Shape: Tapered
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #T4001.5/32 Specifications

  • Zoro #: G0125988
  • Mfr #: T4001.5/32
Drilling Length: 7-1/4" Number of Pieces: 1
Shank Shape: Tapered Overall Length: 12-7/8"
Bit Dia.: 1-5/32" Item: HSS Core Drill,Stm Oxd,4 fl. oz.,1-5/32"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide Morse Taper ShankCore Drill, 4 Flute ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #T4001.5/32