Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Core Drill, Stm Oxd, 4 fl. oz., 3/4"

  • Zoro #: G0126021
  • Mfr #: T4003/4

$68.88

  • Number of Pieces: 1
  • Shank Shape: Tapered
  • Bit Dia.: 3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #T4003/4 Specifications

  • Zoro #: G0126021
  • Mfr #: T4003/4
Number of Pieces: 1 Shank Shape: Tapered
Bit Dia.: 3/4" Overall Length: 9-3/4"
Drilling Length: 5-7/8" Item: HSS Core Drill,Stm Oxd,4 fl. oz.,3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide Morse Taper ShankCore Drill, 4 Flute ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #T4003/4