Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

HSS Core Drill, Stm Oxd, 4 fl. oz., 9/16"

  • Zoro #: G0126082
  • Mfr #: T4009/16

$51.66

  • Bit Dia.: 9/16"
  • Overall Length: 8-3/4"
  • Number of Pieces: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Precision Twist Drill #T4009/16 Specifications

  • Zoro #: G0126082
  • Mfr #: T4009/16
Bit Dia.: 9/16" Overall Length: 8-3/4"
Number of Pieces: 1 Drilling Length: 4-7/8"
Item: HSS Core Drill,Stm Oxd,4 fl. oz.,9/16" Shank Shape: Tapered
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Precision Twist Drill HSS Steam Oxide Morse Taper ShankCore Drill, 4 Flute ANSI

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #T4009/16