Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/16" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0088562
  • Mfr #: 209CO1.1/16

$209.61

Details
  • Item: HSS-E Jobber Drill,Bronze,1-1/16"
  • Cutting Direction: Right Hand
  • Point Type: Notched Point
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Precision Twist Drill #209CO1.1/16 Specifications

  • Zoro #: G0088562
  • Mfr #: 209CO1.1/16
Item: HSS-E Jobber Drill,Bronze,1-1/16" Cutting Direction: Right Hand
Point Type: Notched Point Coolant Through: No
Drill Bit Grouping: Drill Bit Drill Bit Point Angle: 135 Degrees
Material: Cobalt Drill Bit Material: Cobalt
Drill Bit Size: 1-1/16" Drill Bit Dimension Type: Fractional Inch
Drill Bit Finish: Bronze Oxide Country of Origin (subject to change): Brazil

Description

The Precision Twist 209CO taper-length drill bit is a 135-degree, notch-point, heavy duty, Morse taper shank drill bit made of high speed steel and cobalt with a gold oxide finish. Best performance with drilling into hardened, tempered alloy steel, nodular graphite malleable cast iron, and stainless. It is suitable for drilling to a depth up to four times the diameter of the drill. The 209CO series has a type N flute form, with a regular helix angle (21 to 34 degrees). The gold oxide is a low temperature heat treatment which reduces grinding stress within the tool, and has an appealing, easy-to-identify gold color. Gold oxide is commonly used to identify cobalt steel tools. Spiral flutes act as a passageway for chip extraction from the hole and for coolant to enter the hole. Right-hand twist brings chips up and away from the cutting edge. The Morse taper is a shank that is tapered from one end to another. The taper of the tool fits into the taper of the tool-holder. The friction between the surfaces provides a secure holding systems and accurate placement of the tool. A drift pin is knocked into the slot at the tang to remove the tool.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #209CO1.1/16