Shop Alternate Products
This Product is Discontinued
Precision Twist Drill
209CO HSS-E Bronze 135D JL Drill 1.1/32 inch (Discontinued)
Mfr # 209CO1.1/32
Zoro # G0088842
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-1/32"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt