Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

11/64" Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0112222
  • Mfr #: R10CO11/64

$2.32 /ea

Order in multiples of 4

  • Material: Cobalt
  • Drill Bit Material: Cobalt
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Precision Twist Drill #R10CO11/64 Specifications

  • Zoro #: G0112222
  • Mfr #: R10CO11/64
Material: Cobalt Drill Bit Material: Cobalt
Drill Bit Dimension Type: Fractional Inch Shank Dia.: 11/64"
Coolant Through: No Cutting Direction: Right Hand
Item: HSS-E Jobber Drill,Bronze,11/64" Drill Bit Finish: Bronze Oxide
Drill Bit Size: 11/64" Point Type: Self Centering Split Point
Drill Bit Point Angle: 135 Degrees Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

HSS-E Jobber Drill,Bronze,11/64 In.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Precision Twist Drill #R10CO11/64